Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Blinds, Faux Wood, White

  • Mfr # 493P48

  • Zoro # G7796211


product price: $64.59
/ea

Key Features

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Pattern Name
Traditional/Smooth
UV Protection
99.9 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P48
Zoro #
G7796211
UPC #
728164906968
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
31 in
Blind Depth
2 in
Mounting Dimension
2 5/8 in
Mount Height
2 5/8 in
Blind Height
72 in
Blind Width
31 in

Details

Material
Faux Wood
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Pattern Name
Traditional/Smooth
UV Protection
99.9 %
Color
White
Tie Down Type
Bungee and Hook System
Operation side
Left
Assembly Required
No
Includes
Mounting Hardware
Operation Type
Cordless Pull Down, Plastic Wand
Valance Included
Yes
Sound Insulation
No
Pattern
Traditional/Smooth
Blind Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Tiedown Included
Bungee and Hook System
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled

Description

Mini Blinds, Material Faux Wood, Operation Type Cordless Pull Down, Plastic Wand, Length 72 in, Width 31 in, Blind Depth 2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 2 5/8 in, Valance Included Yes, Operation Side Left, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.