Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK

  • Mfr # U16260.019.0001

  • Zoro # G2502958


product price:  $8.15
/pk 100, $0.08/ea

Key Features

Thread Size
#10-24
Material
Steel
Finish
Zinc Plated
Overall Height
0.47 in
Maximum Wing Span
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U16260.019.0001
Zoro #
G2502958
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Overall Height
0.47 in
Height
0.41 to 0.47 in
Dia./Thread Size
#10-24

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
0.91 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Thread Type
UNC
Dimensional Standards
ASME B18.6.9
Pack Size
Small Pack
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Wing Span
0.85 to 0.91 in
Fastener Thread Type
UNC (Coarse)
Nut Style
Wing Nut Type D-Stamped

Description

Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size #10-24, Dimensional Standards ASME B18.6.9, Maximum Wing Span 29/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.