Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK

  • Mfr # U51810.031.0001

  • Zoro # G2502757


product price: $5.39
/pk 5, $1.08/ea

Key Features

Thread Size
5/16"-18
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51810.031.0001
Zoro #
G2502757
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Overall Height
0.66 in
Dia./Thread Size
5/16"-18
Height
0.53 to 0.66 in

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
1-1/4 in
Standards
ASME B18.6.9
System of Measurement
Inch
Thread Direction
Right Hand
Nut Standards
ASME B18.6.9
Pack Size
Small Pack
Thread Type
UNC
Dimensional Standards
ASME B18.6.9
Material Grade
18-8
Basic Material
Stainless Steel
Wing Span
1.12 to 1.25 in
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut Type A-Cold Forged
Fastener Thread Type
UNC (Coarse)

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 1/4 in, Overall Height 0.66 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.