Shop ZORO SELECT
See all product information
Create Account
Wing Nut, #8-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK
- Mfr # 08NWCB
- Zoro # G2453182
product price:Â
$
258.99
/pk of 2000, $0.13/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Steel
Overall Height
0.47 in
Maximum Wing Span
0.91 in
Base Diameter
0.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08NWCB
- Zoro #
- G2453182
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Overall Height
- 0.47 in
- Base Diameter
- 0.43 in
Details
- Item
- Wing Nut
- Material
- Steel
- Maximum Wing Span
- 0.91 in
- Standards
- ASME B18.17
- System of Measurement
- Inch
Description
Wing Nuts,8-32 WING NUT COLD FO,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.