WngNt, Znc, Stl, 1 7/8x1.375in, 1/4"-20
- Mfr # 0-EF-780D87-
- Zoro # G122414850
product price:Â
$
2.99
/ea
Key Features
Pack Size
Small Pack
Finish
Zinc-Plated
System of Measurement
Inch
Tensile Strength
50,000 psia
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-780D87-
- Zoro #
- G122414850
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 0.875 in
- For Screw Size
- 3/8 in
- Thread Size
- 3/8"-16
- Base Diameter
- 11/16 in
Details
- Pack Size
- Small Pack
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Series
- Fig. 780
- Item
- Wing Nut
- Material Grade/Class
- Grade 2
- Material
- Steel
- Wing Span - Maximum
- 1 5/8 in
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 0.875 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.