Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK

  • Mfr # M51810.040.0001

  • Zoro # G9905388


product price: $12.89
/pk 100, $0.13/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
8.80 mm
Maximum Wing Span
18.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51810.040.0001
Zoro #
G9905388
UPC #
190735983737
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Overall Height
8.80 mm
Dia./Thread Size
M4-0.70
Height
8.8 mm

Details

Item
Wing Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
18.50 mm
Standards
ASME B18.17
System of Measurement
Metric
Thread Direction
Right Hand
Nut Standards
ASME B18.17
Dimensional Standards
ASME B18.17
Pack Size
Small Pack
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Wing Span
18.5 mm
Material Grade
A2
Nut Style
Wing Nut

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4x0.70, Dimensional Standards ASME B18.17, Maximum Wing Span 18 1/2 mm, Overall Height 8.8 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.