Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK

  • Mfr # M16270.060.0001

  • Zoro # G1941278


product price: $24.59
/pk 100, $0.25/ea

Key Features

Material
Steel
Finish
Zinc Plated
Overall Height
17 mm
Maximum Wing Span
33 mm
Standards
DIN 315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16270.060.0001
Zoro #
G1941278
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Overall Height
17 mm
Dia./Thread Size
M6-1.00
Height
17.0 mm

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
33 mm
Standards
DIN 315
System of Measurement
Metric
Thread Direction
Right Hand
Nut Standards
DIN 315
Dimensional Standards
DIN 315
Pack Size
Small Pack
Thread Type
Metric
Fastener Finish
Zinc
Basic Material
Steel
Wing Span
33.0 mm
Nut Style
Wing Nut
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric

Description

Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size M6x1.00, Dimensional Standards DIN 315, Maximum Wing Span 33 mm, Overall Height 17 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products