This item is Discontinued.

Zoro Select Wing Nut, M8-1.25, Steel, Zinc Plated, 20 mm Ht, 39 mm Max Wing Span, 900 PK L16270.080.0001

Wing Nut, M8-1.25, Steel, Zinc Plated, 20 mm Ht, 39 mm Max Wing Span, 900 PK (Discontinued)

  • Mfr # L16270.080.0001
  • Zoro # G2095998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L16270.080.0001
Zoro #
G2095998
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Overall Height
20 mm
Height
20.0 mm
Dia./Thread Size
M8-1.25

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Maximum Wing Span
39 mm
Standards
Class 5
System of Measurement
Metric
Thread Direction
Right Hand
Nut Standards
DIN 315
Pack Size
Bulk Pack
Bolt Compatibility
Grade 2
Finish Type
Zinc Plated
Material Type
Steel
Dimensional Standards
DIN 315
Material Grade
Class 5
Wing Span
39.0 mm
Fastener Finish
Zinc
Fastener Thread Type
Metric
Basic Material
Steel
Nut Style
Wing Nut
Fastener Thread Direction
Right Hand

Description

Wing Nut, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Plated, Thread Size M8x1.25, Dimensional Standards DIN 315, Maximum Wing Span 39 mm, Overall Height 20 mm, System of Measurement Metric, Pack Size Bulk Pack, Package Quantity 900

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.