Shop ZORO SELECT
See all product information
Create Account
Wing Nut, Zinc-Plated, Steel, PK20
- Mfr # ZNUT-1212
- Zoro # G022411416
product price:Â
$
23.15
/pk of 20, $1.16/ea
Key Features
Finish
Zinc-Plated
Lock Type
Nylon Insert
System of Measurement
Inch
Thread Type
Fine
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1212
- Zoro #
- G022411416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc-Plated
- Lock Type
- Nylon Insert
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Wing Span - Maximum
- 1 1/4 in
- Dimensional Standards
- ASME B1.1
- Material Grade/Class
- Not Graded
- Item
- Wing Nut
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Base Diameter
- 7/16 in
- Overall Height
- 0.594 in
- For Screw Size
- 1/4 in
Description
Wing Nut, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Lock Type Nylon Insert, Dimensional Standards ASME B1.1, Overall Height 0.594 in, Base Diameter 7/16 in, System of Measurement Inch, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.