Wing Nuts, 1/4-20X1/2 LT TYP A CO, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg

  • Mfr # 1408WA

  • Zoro # G4850743


product price:  $134.99
/pk 200, $0.67/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408WA
Zoro #
G4850743
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 1/4-20X1/2 LT TYP A CO,PK200
Type
Cold Forged
Nut Standards
ASME B18.17
Wing Span
1/2"
Nut Style
Wing Nut
Fastener Finish
Zinc
System of Measurement
Inch
Basic Material
Steel

Description

1/4-20X1/2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products