
Wing Nuts, 8-32X1/2 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1/2 in Lg
Mfr # 0808WD
Zoro # G4852335
product price:Â $163.99
/pk 200, $0.82/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Fastener Length
1/2 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0808WD
Zoro #
G4852335
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Fastener Length
1/2 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 8-32X1/2 TYPE D STAMPE,PK200
Basic Material
Steel
Nut Standards
ASME B18.17
System of Measurement
Inch
Fastener Finish
Zinc
Nut Style
Wing Nut
Description
8-32X1/2 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.