Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush, 5/8 in Dia., 4 PK
Mfr # 11M976
Zoro # G4259717
product price: $16.45
/pk 4, $4.11/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 5/8 in
- Material Steel
- Contains 3/8"-28 UN
- For Use With 11M982, 11M983
- Hole Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # 11M976
- Zoro # G4259717
- UPC # 190735737194
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Diameter | 5/8 in |
Hole Dia. | 1/2 in |
Thread Size | 3/8"-28 |
Compatible Hole Diameter | 0.5 in |
Details
Description
Wire Brush, Product Type Wire Brush, Material Steel, Finish Plain, Compatible Hole Diameter 0.5 in, Overall Diameter 0.625 in, Compatible with Grainger Part Number 11M982, 11M983, Thread Size 3/8 In.-28, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Plain (K2022-316SS)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (U07890.031.0037)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (35893)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 5/8 in Dia., 10 PK (3210000)
- Zoro Select Adhesive Anchor Accessories