Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 2 Shelf, Chrome, 53x24x39 In.

  • Mfr # 3TPA2

  • Zoro # G7464466


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
350 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TPA2
Zoro #
G7464466
UPC #
190735482285
Country of Origin
Multiple

Dimensions

Shelf Length
48 in
Overall Width
24 in
Caster Dia.
3"
Overall Height
39 in
Shelf Width
24 in
Overall Length
53 in
Caster Wheel Dia.
3 in
Top Shelf Lip Height
1 1/4 in
Bottom Shelf Lip Height
1 1/4 in
Overall LxWxH
53 in x 24 in x 39 in

Details

Material
Steel
Color
Silver
Load Capacity
350 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Caster Lock
(2) Brakes
Adjustable Increments
1 in
Finish
Chrome
Caster Type
(4) Swivel
Caster Material
Polymer
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Lip Style
Flush
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Mounting Type
Stem
Shelf Orientation
Flat
Assembled/Unassembled
Unassembled
Collapsible
No
Caster Brake Type
Side Pedal Brake

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 350 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 3 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 53 in, Overall Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.