Shop LITTLE GIANT
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-1824-5PYBK
- Zoro # G023510446
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat
Overall Height
36 in
Shelf Length
24 in
Color
Gray
Load Capacity
1,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LK-1824-5PYBK
- Zoro #
- G023510446
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coat
- Color
- Gray
- Load Capacity
- 1,200 lbs
- Item
- Low Deck Truck with Open Base
- Wheel Material
- Polyurethane
- Caster Type
- 2 Rigid, 2 Swivel
- Utility Cart Shelf Style
- Flush Shelves
- Cart Shelf Style
- Flush Top Shelf
- Material
- Steel
Dimensions
- Overall Height
- 36 in
- Shelf Length
- 24 in
- Shelf Width
- 18 in
- Overall Width
- 18 in
- Wheel Diameter
- 5 in
- Deck Height
- 24 in
- Overall Length
- 27 in
- Shelf Size
- 18"W x 24"L
Description
Low Deck Truck with Open Base, 18" x 24" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.