Wire Cart, 60 in. L x 24 in. W x 69 in. H

  • Mfr # GAWRC63-2460S

  • Zoro # G2418510


product price:  $1,195.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Shelf Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GAWRC63-2460S
Zoro #
G2418510
UPC #
651588328934
Country of Origin
China

Dimensions

Shelf Width
24"
Shelf Length
60 in
Overall Depth
24 in
Caster Dia.
5 in
Overall Height
69 in
Overall Width
60 in
Overall Length
60"
Caster Wheel Diameter
5 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Type
Mobile
Caster Material
Polyurethane
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
No. of Shelves
4
Adjustable Increments
1 in
Wire Shelving Finish
Stainless Steel
Shelf Capacity
600 lb
Wire Shelving Material
Stainless Steel
Shelving Configuration
Standalone
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Configuration
(4) Swivel
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
600 lb
Recommended Environments
Dry, Harsh, Wet

Description

Wire Shelving Unit, Stainless Steel, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Recommended Environments Dry, Harsh, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.