Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire High Cart, Heavy Duty, 18x48x39 In

  • Mfr # 1ECJ3

  • Zoro # G1367301


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECJ3
Zoro #
G1367301
UPC #
190735399231
Country of Origin
China

Dimensions

Overall Height
39 in
Caster Dia.
5"
Overall Length
49 in
Lip Height
1/4 in
Overall Width
18 in
Shelf Width
18 in
Shelf Length
48 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
2 1/8 in
Overall LxWxH
48-3/4 in x 18 in x 39 in
Shelf Lip Height
1/8 in, 3/4 in
Top Shelf Height
39 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Finish
Chrome
Caster Material
Rubber
Caster Type
(4) Swivel
Adjustable Increments
1 in
Distance Between Middle and Bottom Shelf
25"
Distance Between Top and Middle Shelf
25"
Caster Wheel Type
Standard
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Adjustable
Caster Mounting Type
Stem
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Rubber
Shelf Orientation
Flat
Lip Style
4-Sided Lipped
Distance Between Shelves
25 in
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Caster/Wheel Mounting Location
Standard

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 49 in, Overall Width 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.