Zoro Homepage

Wire Hose Clamp, 1 1/2"Max ID, PK5

  • Mfr # DW-23ST ZD

  • Zoro # G408637171


product price: $4.69
/pk 5, $0.94/ea

Key Features

Clamp Type
Dual-Wire Spring Clamp
Finish
Zinc Plated
Material
Steel
Type
Spring Clamp
Wire Diameter
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-23ST ZD
Zoro #
G408637171
UPC #
-
Country of Origin
United States

Dimensions

Wire Diameter
0.118 in
Clamp Minimum Inside Diameter
1 21/64 in
Clamp Maximum Inside Diameter
1 1/2 in
Nominal Size
1 1/16 in

Details

Clamp Type
Dual-Wire Spring Clamp
Finish
Zinc Plated
Material
Steel
Item
Double Wire Hose Clamp
Type
Spring Clamp
Number of Springs
Dual Spring

Description

Double Wire Hose Clamp, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 1 21/64 in, Finish Zinc Plated, Material Steel, Wire Diameter 0.118 in, Clamp Type Dual-Wire Spring Clamp, Nominal Size 1 1/16 in, Number of Springs Dual Spring, Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.