wire shelf
- Mfr # 600FM9
- Zoro # G923933901
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
350 lb
Standards
NSF/ANSI 2
Overall Width
14 in
Color
Silver
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600FM9
- Zoro #
- G923933901
- UPC #
- -
- Country of Origin
- China
- Load Capacity per Shelf
- 350 lb
- Standards
- NSF/ANSI 2
- Color
- Silver
- Finish
- Chrome
- Recommended Environments
- Dry
- Number of Shelves
- 4
- Shelf Adjustment Type
- Split-Sleeve
- Item
- Wire Shelf
- Shelf Configuration
- Starter
- Assembled
- Unassembled
- Shelving Gauge
- 7 ga
- Whole Unit Load Capacity
- 1,400 lb
- Adjustability
- Adjustable
- Material
- Steel
- Duty Rating
- Light Duty
- Includes
- (32) Split Sleeves
- Shelf Adjustment Increments
- 1 in
Dimensions
- Overall Width
- 14 in
- Overall Height
- 54 in
- Overall Depth
- 36 in
Description
wire shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.