Shop ZORO SELECT
See all product information
Create Account
wire shelf
- Mfr # 600FN0
- Zoro # G023933894
product price:Â
$
96.29
/ea
Key Features
Material
Steel
Includes
(32) Split Sleeves
Adjustability
Adjustable
Shelf Configuration
Starter
Whole Unit Load Capacity
1,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600FN0
- Zoro #
- G023933894
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Includes
- (32) Split Sleeves
- Adjustability
- Adjustable
- Shelf Configuration
- Starter
- Whole Unit Load Capacity
- 1,400 lb
- Assembled
- Unassembled
- Duty Rating
- Light Duty
- Shelving Gauge
- 7 ga
- Finish
- Powder Coated
- Number of Shelves
- 4
- Load Capacity per Shelf
- 350 lb
- Item
- Wire Shelf
- Shelf Adjustment Type
- Split-Sleeve
- Standards
- NSF/ANSI 2
- Recommended Environments
- Dry
- Shelf Adjustment Increments
- 1 in
- Color
- Black
Dimensions
- Overall Width
- 14 in
- Overall Height
- 54 in
- Overall Depth
- 36 in
Description
wire shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.