This item is Discontinued.

Zoro Select Wire Shelving Unit, 12"D x 12"W x 12"H, 2 Shelves, Chrome WS121212-C

Wire Shelving Unit, 12"D x 12"W x 12"H, 2 Shelves, Chrome (Discontinued)

  • Mfr # WS121212-C
  • Zoro # G0153216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS121212-C
Zoro #
G0153216
UPC #
017567101606
Country of Origin
China

Dimensions

Width
12"
Depth
12"
Height
12"
Overall Height
12 in
Overall Depth
12 in
Overall Width
12 in
Overall HxWxD
12 in x 12 in x 12 in

Details

Item
Wire Shelving Unit
Shelving Type
Freestanding
Material
Stainless Steel
Number of Shelves
2
Color
Silver
Finish
Chrome
Standards
NSF
Wire Shelving Material
Steel
No. of Shelves
2
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Shelf Capacity
100 lb
Includes
(4) Posts
Wire Shelving Type
Freestanding
Recommended Environments
Dry
Adjustability
Adjustable
Load Capacity per Shelf
100 lb
Shelf Configuration
Starter
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Duty Rating
Light-Duty
Whole Unit Load Capacity
200 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 100 lb, Material Stainless Steel, Overall Depth 12 in, Overall Height 12 in, Overall Width 12 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 200 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 2, Duty Rating Light-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.