Zoro Homepage

Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black

  • Mfr # 32V402

  • Zoro # G8510591


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V402
Zoro #
G8510591
UPC #
190735464212
Country of Origin
China

Dimensions

Width
60"
Depth
18"
Height
63"
Overall Height
63 in
Overall Width
60 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Black
Finish
Powder Coated
Shelf Adjustments
1 in
Standards
NSF
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Powder Coated
Wire Shelving Type
Starter
No. of Shelves
4
Includes
(4) Posts
Wire Shelving Material
Steel
Shelf Capacity
300 lb
Shelf Configuration
Starter
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
1,000 lb
Load Capacity per Shelf
300 lb
Adjustability
Adjustable
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Load Capacity per Shelf 300 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.