Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome

  • Mfr # 45VY05

  • Zoro # G4609635


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
48"
Depth
24"
Height
63"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VY05
Zoro #
G4609635
UPC #
190735903827
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
63"
Overall Width
48 in
Overall Depth
24 in
Overall Height
63 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
2
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb
Includes
(12) SCH1 Collar Hooks, (3) Wire Baskets 24 x 48 in, (5) Sets Split Sleeves
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
2
Standards
NSF
Wire Shelving Finish
Chrome Plated
Wire Shelving Type
Starter
Shelf Adjustments
1 in
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter
Recommended Environments
Dry
Whole Unit Load Capacity
1,000 lb
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Load Capacity per Shelf
600 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (12) SCH1 Collar Hooks, (3) Wire Baskets 24 x 48 in, (5) Sets Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.