Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 24"D x 60"W x 4"H, Chrome

  • Mfr # 45VX60

  • Zoro # G4609757


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width
60"
Depth
24"
Height
4"
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VX60
Zoro #
G4609757
UPC #
190735903940
Country of Origin
China

Dimensions

Width
60"
Depth
24"
Height
4"
Overall Width
36 in
Overall Height
63 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Material
Steel
Number of Shelves
2
Color
Silver
Finish
Chrome
No. of Shelves
2
Wire Shelving Material
Steel
Shelf Adjustments
1 in
Standards
NSF
For Use With
Shelving Units
Shelf Capacity
800 lb
Includes
(12) Collar Hooks, (3) Baskets 18 x 36 in, (5) Sets Split Sleeves
Wire Shelving Type
Starter
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter
Recommended Environments
Dry
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
1,000 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (12) Collar Hooks, (3) Baskets 18 x 36 in, (5) Sets Split Sleeves, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.