Zoro Homepage

Wire Wall-Mount Shelving, White, Steel

  • Mfr # SH-2X6-WH-02

  • Zoro # G121915587


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-2X6-WH-02
Zoro #
G121915587
UPC #
860010588666
Country of Origin
Viet Nam

Description

Wire Wall-Mount Shelving, 1 1/2 in Shelf Adjustment Increments, 6 ga, Ventilated Shelf Style, 200 lb Load Capacity per Shelf, Number of Shelves 4, Usable Depth 24 in, Usable Width 72 in, Mounting Mechanism Direct, Wall-Mounted Mounting Type, Overall Depth 24 in, Overall Height 6 1/2 in, Overall Width 72 in, 800 lb Load Capacity, Mounting Hardware, Support Brackets, Includes Mounting Hardware Yes, Steel, Adjustable, Assembled Unassembled, White, Powder Coated, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.