Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.014" dia. Wire
Mfr # 66252838541
Zoro # G4776952
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Wire Dia. 0.014"
- Bristle Type Crimped Wire
Product Information
- Brand Zoro Select
- MFR # 66252838541
- Zoro # G4776952
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Wire Dia. | 0.014" |
Brush Dia. | 8" |
Bristle Trim Length | 1 3/4 in |
Face Width | 1 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.014 in |
Bristle Length | 1 3/4 in |
Details
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 3/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- MIRKA Film-Back Grip Disc, 6", 15H P2500, PK50 (FM-611-2500)
- RUKO Unigrat Deburrer, Blade, B 30, PK10 (107015)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838598)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66252838661)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838557)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839102)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (78072705331)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- Zoro Select Wire Wheel Brushes