This item is Discontinued.

Zoro Select Wire Wheel Brush, 0.014" dia. Wire 66252838679

Wire Wheel Brush, 0.014" dia. Wire (Discontinued)

  • Mfr # 66252838679
  • Zoro # G5534949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252838679
Zoro #
G5534949
UPC #
-
Country of Origin
China

Dimensions

Arbor Hole Size
2"
Abrasive Shank Size
No Shank
Bristle Trim Length
2 in
Brush Dia.
10"
Wire Dia.
0.014"
Face Width
2 in
Bristle Diameter
0.014 in
Bristle Length
2 in

Details

Mounting Type
Arbor Hole
Max. RPM
4000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
For Use With
Bench and Pedestal Grinders
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Operating Speed - Maximum
4,000 RPM

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 2 in, Bristle Diameter 0.014 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.