Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, 0.020" dia. Wire
Mfr # 66252838511
Zoro # G4857041
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Wire Dia. 0.020"
- Abrasive Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 66252838511
- Zoro # G4857041
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 4" |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686600)
- PFERD COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread (69478)
- FLEX-HONE TOOL GBD100018 FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD100018)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002732)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839078)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838529)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66252838771)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838559)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66252838717)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93393)
- Zoro Select Wire Wheel Brushes