Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252838960
Zoro # G2475757
product price: $5.29
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2"
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838960
Zoro #
G2475757
UPC #
66252838960
Country of Origin
China
Dimensions
Arbor Hole Size
1/2"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 in
Brush Dia.
3"
Wire Dia.
0.005"
Face Width
1/4 in
Trim Length
1"
Bristle Length
1 in
Bristle Diameter
0.005 in
Connector Size
1/2 in
Details
Mounting Type
Arbor Hole
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Bristle Type
Crimped Wire
Arbor Hole
1/2"
For Use With
Bench Grinders, Pedestal Grinders, Right Angle Grinders
Item
Wire Wheel Brush
Fill Material
Stainless Steel
Series
Gemini
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
20,000 RPM
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.005 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.