WngNt, Pln, 2.9375x1.1875", 3/4"-10
- Mfr # 0-CD-755BS7-
- Zoro # G822414266
product price:Â
$
2.39
/ea
Key Features
Thread Direction
Right Hand
Material
Iron
System of Measurement
Inch
For Screw Size
1/4 in
Material Grade/Class
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-CD-755BS7-
- Zoro #
- G822414266
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1/4 in
- Overall Height
- 0.625 in
- Thread Size
- 1/4"-20
- Base Diameter
- 7/16 in
Details
- Thread Direction
- Right Hand
- Material
- Iron
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Series
- Fig. 755
- Item
- Wing Nut
- Finish
- Plain
- Wing Span - Maximum
- 1 1/8 in
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Tensile Strength
- 50,000 psia
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.625 in, Base Diameter 7/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.