Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Irn, 3x1.25in, 5/8"-11
- Mfr # 0-II-819BM7-
- Zoro # G022414882
product price:Â
$
6.79
/ea
Key Features
For Screw Size
5/8 in
Overall Height
1.25 in
Wing Span - Maximum
3 in
Material Grade/Class
Grade 2
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-II-819BM7-
- Zoro #
- G022414882
- UPC #
- -
- Country of Origin
- Multiple
- Wing Span - Maximum
- 3 in
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Item
- Wing Nut
- Material
- Iron
- Finish
- Plain
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Series
- Fig. 819
- Thread Type
- Coarse
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- For Screw Size
- 5/8 in
- Overall Height
- 1.25 in
- Thread Size
- 5/8"-11
- Base Diameter
- 1 13/64 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/8 In.-11, Dimensional Standards Not Applicable, Overall Height 1.25 in, Base Diameter 1 13/64 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.