WngNt, Pln, Irn, 4 1/2x1.875in, 1/2"-13
- Mfr # 0-II-864-D7-
- Zoro # G022413663
product price:Â
$
7.19
/ea
Key Features
Thread Direction
Right Hand
Pack Size
Small Pack
Wing Span - Maximum
4 1/2 in
Material Grade/Class
Grade 2
Tensile Strength
50,000 psia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-II-864-D7-
- Zoro #
- G022413663
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Overall Height
- 1.875 in
- Base Diameter
- 1 1/8 in
- For Screw Size
- 5/8 in
Details
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Wing Span - Maximum
- 4 1/2 in
- Material Grade/Class
- Grade 2
- Item
- Wing Nut
- Tensile Strength
- 50,000 psia
- Finish
- Plain
- System of Measurement
- Inch
- Series
- Fig. 864
- Thread Type
- Coarse
- Material
- Iron
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 5/8 In.-11, Dimensional Standards Not Applicable, Overall Height 1.875 in, Base Diameter 1 1/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.