Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, 1 1/2x0.5625", 5/16"-18
- Mfr # 0-DE-755C87-
- Zoro # G322413677
product price:Â
$
2.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
5/16 in
System of Measurement
Inch
Thread Direction
Right Hand
Base Diameter
15/32 in
Series
Fig. 755
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-DE-755C87-
- Zoro #
- G322413677
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 5/16 in
- Base Diameter
- 15/32 in
- Thread Size
- 5/16"-18
- Overall Height
- 0.656 in
Details
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Series
- Fig. 755
- Finish
- Zinc-Plated
- Wing Span - Maximum
- 1 1/4 in
- Pack Size
- Small Pack
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- Tensile Strength
- 50,000 psia
- Item
- Wing Nut
- Material
- Steel
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.656 in, Base Diameter 15/32 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.