WngNt, Pln, Stl, 1 5/8x0.6875", 1/4"-20
- Mfr # 0-CD-780BS7-
- Zoro # G622414718
product price:Â
$
2.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Fig. 780
Wing Span - Maximum
1 5/16 in
Finish
Plain
Material Grade/Class
Grade 2
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-CD-780BS7-
- Zoro #
- G622414718
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 0.688 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Base Diameter
- 9/16 in
Details
- Series
- Fig. 780
- Wing Span - Maximum
- 1 5/16 in
- Finish
- Plain
- Material Grade/Class
- Grade 2
- Item
- Wing Nut
- Thread Type
- Coarse
- Material
- Steel
- Thread Direction
- Right Hand
- Tensile Strength
- 50,000 psia
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 9/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.