WngNt, Pln, Stl, 1 7/8x1.375in, 1/4"-20
- Mfr # 0-EF-780DS7-
- Zoro # G322414810
product price:Â
$
2.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade/Class
Grade 2
Thread Size
3/8"-16
System of Measurement
Inch
For Screw Size
3/8 in
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-780DS7-
- Zoro #
- G322414810
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8 in
- Base Diameter
- 11/16 in
- Overall Height
- 0.875 in
Details
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Tensile Strength
- 50,000 psia
- Wing Span - Maximum
- 1 5/8 in
- Finish
- Plain
- Series
- Fig. 780
- Item
- Wing Nut
- Material
- Steel
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 0.875 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.