Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, 2.9375x1.1875", 3/4"-10
- Mfr # 0-CD-755B87-
- Zoro # G722413802
product price:Â
$
2.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wing Span - Maximum
1 1/8 in
Base Diameter
7/16 in
System of Measurement
Inch
Thread Direction
Right Hand
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-755B87-
- Zoro #
- G722413802
- UPC #
- -
- Country of Origin
- Multiple
- Wing Span - Maximum
- 1 1/8 in
- Item
- Wing Nut
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Iron
- Finish
- Zinc-Plated
- Series
- Fig. 755
- Thread Type
- Coarse
- Material Grade/Class
- Grade 2
- Tensile Strength
- 50,000 psia
- Pack Size
- Small Pack
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Base Diameter
- 7/16 in
- Thread Size
- 1/4"-20
- Overall Height
- 0.625 in
- For Screw Size
- 1/4 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.625 in, Base Diameter 7/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.