Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Irn, 2 1/4x1in, 1/2"-13
- Mfr # 0-CD-724B87-
- Zoro # G522414047
product price:Â
$
2.29
/ea
Key Features
Finish
Zinc-Plated
Pack Size
Small Pack
Thread Type
Coarse
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-CD-724B87-
- Zoro #
- G522414047
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 0.469 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Base Diameter
- 3/4 in
Details
- Finish
- Zinc-Plated
- Pack Size
- Small Pack
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 2
- Series
- Fig. 724
- Tensile Strength
- 50,000 psia
- Item
- Wing Nut
- Material
- Steel
- Wing Span - Maximum
- 1 in
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.469 in, Base Diameter 3/4 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.