WngNt, Znc, Irn, 3x1.25in, 1/2"-13
- Mfr # 0-II-780G87-
- Zoro # G722414021
product price:Â
$
5.69
/ea
Key Features
System of Measurement
Inch
Pack Size
Small Pack
Series
Fig. 780
Material Grade/Class
Grade 2
Base Diameter
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-II-780G87-
- Zoro #
- G722414021
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Series
- Fig. 780
- Material Grade/Class
- Grade 2
- Tensile Strength
- 50,000 psia
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Item
- Wing Nut
- Thread Type
- Coarse
- Wing Span - Maximum
- 2 7/16 in
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Base Diameter
- 1 1/16 in
- For Screw Size
- 5/8 in
- Overall Height
- 1.25 in
- Thread Size
- 5/8"-11
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/8 In.-11, Dimensional Standards Not Applicable, Overall Height 1.25 in, Base Diameter 1 1/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.