WngNt, Znc, Stl, 1 3/50x0.6875in, 1/4"-20
- Mfr # 0-CD-816A17-
- Zoro # G322414698
product price:Â
$
4.39
/ea
Key Features
Thread Direction
Right Hand
Material
Iron
Overall Height
0.75 in
Pack Size
Small Pack
Material Grade/Class
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-CD-816A17-
- Zoro #
- G322414698
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 0.75 in
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Base Diameter
- 1 in
Details
- Thread Direction
- Right Hand
- Material
- Iron
- Pack Size
- Small Pack
- Material Grade/Class
- Grade 2
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Item
- Wing Nut
- Tensile Strength
- 50,000 psia
- Series
- Fig. 816
- System of Measurement
- Inch
- Wing Span - Maximum
- 3 in
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.