WngNt, Znc, Stl, 1 5/8x1in, 3/8"-16
- Mfr # 0-DE-709B87-
- Zoro # G522414016
product price:Â
$
3.19
/ea
Key Features
For Screw Size
5/16 in
Thread Type
Coarse
Base Diameter
7/8 in
Series
Fig. 709
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-DE-709B87-
- Zoro #
- G522414016
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 5/16 in
- Base Diameter
- 7/8 in
- Thread Size
- 5/16"-18
- Overall Height
- 0.688 in
Details
- Thread Type
- Coarse
- Series
- Fig. 709
- Thread Direction
- Right Hand
- Wing Span - Maximum
- 1 5/8 in
- System of Measurement
- Inch
- Material
- Steel
- Pack Size
- Small Pack
- Item
- Wing Nut
- Finish
- Zinc-Plated
- Tensile Strength
- 50,000 psia
- Material Grade/Class
- Grade 2
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 7/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.