WngNt, Znc, Stl, 1 5/8x0.875in, 3/8"-16
- Mfr # 0-EF-700E87-
- Zoro # G922413527
product price:Â
$
2.59
/ea
Key Features
Thread Type
Coarse
Thread Size
3/8"-16
Series
Fig. 700
Tensile Strength
50,000 psia
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-700E87-
- Zoro #
- G922413527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 0.813 in
- Base Diameter
- 5/8 in
- For Screw Size
- 3/8 in
Details
- Thread Type
- Coarse
- Series
- Fig. 700
- Tensile Strength
- 50,000 psia
- Thread Direction
- Right Hand
- Item
- Wing Nut
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Material
- Iron
- Material Grade/Class
- Grade 2
- Wing Span - Maximum
- 1 5/8 in
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 0.813 in, Base Diameter 5/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.