Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Stl, 1 5/8x1in, 5/16"-18
- Mfr # 0-DE-700D87-
- Zoro # G322413653
product price:Â
$
3.19
/ea
Key Features
Material
Steel
Overall Height
0.688 in
Finish
Zinc-Plated
Base Diameter
1/2 in
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-DE-700D87-
- Zoro #
- G322413653
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 0.688 in
- Base Diameter
- 1/2 in
- Thread Size
- 5/16"-18
- For Screw Size
- 5/16 in
Details
- Material
- Steel
- Finish
- Zinc-Plated
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Material Grade/Class
- Grade 2
- Series
- Fig. 700
- Item
- Wing Nut
- Wing Span - Maximum
- 1 7/16 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 1/2 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.