Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Stl, 2 1/2x0.6875", 3/8"-16
- Mfr # 0-GH-700G87-
- Zoro # G022414851
product price:Â
$
3.29
/ea
Key Features
Series
Fig. 700
Tensile Strength
50,000 psia
Base Diameter
13/16 in
Overall Height
1 in
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-GH-700G87-
- Zoro #
- G022414851
- UPC #
- -
- Country of Origin
- United States
- Series
- Fig. 700
- Tensile Strength
- 50,000 psia
- Material
- Iron
- Material Grade/Class
- Grade 2
- Pack Size
- Small Pack
- Item
- Wing Nut
- Wing Span - Maximum
- 2 1/4 in
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Base Diameter
- 13/16 in
- Overall Height
- 1 in
- Thread Size
- 1/2"-13
- For Screw Size
- 1/2 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/2 In.-13, Dimensional Standards Not Applicable, Overall Height 1 in, Base Diameter 13/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.