WngNt, Znc, Stl, 3x0.75in, 1/2"-13
- Mfr # 0-II-700H87-
- Zoro # G522414733
product price:Â
$
6.79
/ea
Key Features
Series
Fig. 700
Material
Steel
For Screw Size
5/8 in
Thread Type
Coarse
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-II-700H87-
- Zoro #
- G522414733
- UPC #
- -
- Country of Origin
- Multiple
- Series
- Fig. 700
- Material
- Steel
- Thread Type
- Coarse
- Item
- Wing Nut
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Wing Span - Maximum
- 2 3/4 in
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 2
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 5/8 in
- Thread Size
- 5/8"-11
- Overall Height
- 1.188 in
- Base Diameter
- 1 1/16 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/8 In.-11, Dimensional Standards Not Applicable, Overall Height 1.188 in, Base Diameter 1 1/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.