WngNt, Znc, Stl, 3x0.75in, 3/8"-16
- Mfr # 0-GH-864-67-
- Zoro # G122414768
product price:Â
$
5.19
/ea
Key Features
Thread Size
1/2"-13
Overall Height
1.875 in
Pack Size
Small Pack
System of Measurement
Inch
Wing Span - Maximum
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-GH-864-67-
- Zoro #
- G122414768
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Overall Height
- 1.875 in
- For Screw Size
- 1/2 in
- Base Diameter
- 1 1/8 in
Details
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Wing Span - Maximum
- 4 1/2 in
- Item
- Wing Nut
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Material
- Iron
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- Tensile Strength
- 50,000 psia
- Series
- Fig. 864
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/2 In.-13, Dimensional Standards Not Applicable, Overall Height 1.875 in, Base Diameter 1 1/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.