Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK
- Mfr # PHZ8.1.125 -200PC
- Zoro # G4533724
product price:Â
$
29.49
/pk of 200, $0.15/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Materials for Use With
MDF Boards, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHZ8.1.125 -200PC
- Zoro #
- G4533724
- UPC #
- 663807800183
- Country of Origin
- China
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/16 in
- Drive Size
- T20
- Head Dia.
- 0.5625 in
- Head Height
- 0.063 in
- Head Width
- 0.563 in
- Overall Length
- 1 1/8 in
- Maximum Head Height
- 1/16 in
- Maximum Head Width
- 9/16 in
- Maximum Drill Bit Size
- 1/8 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Cabinet Screw, Finish Zinc-Plated, Material Steel, Drive Six-Lobe, Screw Size #10, Fastener Length 1 1/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Threads per Inch 9, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Pack Size Small, Maximum Head Width 9/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type 17, Application Self-Tapping for Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.