Wood Screw, #10, 1-1/2 in, Oil Rubbed Pan Head Square Drive, 3000 PK

  • Mfr # 1024DXP17DB

  • Zoro # G8553397


product price:  $237.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Finish
Oil Rubbed
Standards
Thread
Meets/Exceeds
Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024DXP17DB
Zoro #
G8553397
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Oil Rubbed
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread

Description

10-9X1 1/2 Square Phil Drive Pan Deep Thread Wood Screw 2/3 Thread Type 17 Black Oxide Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.