Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK
- Mfr # U51860.019.0150
- Zoro # G2814126
product price:Â
$
14.49
/pk of 100, $0.14/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.050 in
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51860.019.0150
- Zoro #
- G2814126
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Type
- Wood Screw
- Thread Type
- Coarse
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.1
- Material Grade/Class
- 18-8
- Tip Type
- Pointed
- Threads per Inch
- 15
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/2 in
- Drive Size
- 0.050 in
- Head Height
- 0.13 in
- Head Dia.
- 0.334 to 0.359 in
- Head Width
- 0.359 in
- Maximum Head Width
- 23/64 in
- Maximum Head Height
- 1/8 in
Description
Wood Screw, Finish Plain, Material Stainless Steel, Drive Slotted, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.359 in, Head Height 0.13 in, Drive Size Not Applicable, Threads per Inch 15, Pack Size Small, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.