This item is Discontinued.

Zoro Select Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1800 PK B30025.019.0125

This item is Discontinued.

Zoro Select

Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1800 PK (Discontinued)

Mfr # B30025.019.0125
Zoro # G1583902
Country of Origin Multiple
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30025.019.0125
Zoro #
G1583902
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1-1/4 in
Drive Size
#2
Overall Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Pack Size
Bulk
Head Style
Pan
Type
Multi-Material Screw
Tip Type
Pointed

Description

Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.