Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
- Mfr # U25121.019.0125
- Zoro # G2815465
product price:Â
$
3.15
/pk of 100, $0.03/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U25121.019.0125
- Zoro #
- G2815465
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Head Angle (Deg.)
- 82
- Type
- Wood Screw
- Thread Type
- Coarse
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.1
- Threads per Inch
- 13
- Maximum Head Angle
- 82 Degrees
- Tip Type
- Pointed
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/4 in
- Drive Size
- #3
- Head Dia.
- 0.340 to 0.385 in
- Head Height
- 0.137 in
- Maximum Head Height
- 9/64 in
- Head Width
- 0.385 in
- Minimum Thread Length
- 1 59/64 in
- Maximum Head Width
- 25/64 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.385 in, Head Height 0.137 in, Drive Size #3, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 1 59/64 in, Pack Size Small, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.