Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK

  • Mfr # U51866.019.0100

  • Zoro # G2814056


product price:  $15.15
/pk 100, $0.15/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51866.019.0100
Zoro #
G2814056
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
#2
Head Height
0.13 in
Head Dia.
0.334 to 0.359 in
Head Width
0.359 in
Maximum Head Width
23/64 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Material Grade/Class
18-8
Tip Type
Pointed
Threads per Inch
15

Description

Wood Screw, Material Stainless Steel, Drive Phillips, Screw Size #10, Fastener Length 1 in, Head Width 0.359 in, Head Height 0.13 in, Drive Size #2, Threads per Inch 15, Pack Size Small, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.